Minipleat Air Filter, 25x25x2, MERV 14

AIR HANDLER| Zoro #: G3755245| Mfr #: 4YVF1

$103.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3755245 Mfr #: 4YVF1
Standards: UL 900Max. Temp.: 150 Degrees F
Nominal Depth: 2"Air Flow: 492 fpm
MERV: 14Filter Efficiency: 95%
Material: 100% Synthetic MediaItem: Minipleat Air Filter
With/Without Gasket: Without GasketInitial Resistance: 0.35" WC
Final Resistance: 1" WCNominal Filter Size: 25x25x2
Max. Air Flow: 2435 cfmNominal Width: 25"
Nominal Height: 25"Filter Pack Enclosure: Beverage Board Frame
Country of Origin (subject to change): Multiple

Product Description

Minipleat Air Filter, Filter Efficiency 0.95, MERV 14, Nominal Width 25 In., Nominal Depth 2 In., Nominal Height 25 In., Air Flow 492 fpm, Initial Resistance 0.35 In. WC, Final Resistance 1 In. WC, Filter Pack Enclosure Plastic Frame, Max. Air Flow 500 fpm, Max. Temp. 150 Degrees F, Nominal Pleat 0.95, Standards UL Class 2

Product Reviews

Save 15%. Sign up for Z-mail.