HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Air Cleaner Filter, 16x20x5", MERV 8, Min. Qty 3

AIR HANDLER| Zoro #: G3752393| Mfr #: 2EKL2

$21.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actual Depth: 4-3/8"
Nominal Filter Size: 16x20x4-1/2
OEM Replacement For: Honeywell FC100A1029
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752393 Mfr #: 2EKL2
Actual Depth: 4-3/8"Nominal Filter Size: 16x20x4-1/2
OEM Replacement For: Honeywell FC100A1029Frame Included: Yes
Item: Air Cleaner Replacement FilterActual Height: 15-7/8"
Actual Width: 24-3/4"Fits OEM Housing: Honeywell F100
MERV: 8Country of Origin (subject to change): Multiple

Description

Air Cleaner Filter, 16x20x4-1/2 Nominal Filter Size, Nominal Height 16 In., Nominal Width 20 In., Nominal Depth 4-1/2 In., For Use With Honeywell Mfr. No. 209894, MERV 8, Standards UL Listed 900

Reviews