KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cleaner Filter, 20x20x5", MERV 8, Min. Qty 3

AIR HANDLER| Zoro #: G3752411| Mfr #: 2EKL4

$18.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actual Height: 19-7/8"
Nominal Filter Size: 20x20x4-1/2
Fits OEM Housing: Honeywell F100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752411 Mfr #: 2EKL4
Actual Height: 19-7/8"Nominal Filter Size: 20x20x4-1/2
Fits OEM Housing: Honeywell F100Actual Width: 19-7/8"
OEM Replacement For: Honeywell F100A1037Frame Included: Yes
Actual Depth: 4-3/8"MERV: 8
Item: Air Cleaner Replacement FilterCountry of Origin (subject to change): Multiple

Description

Air Cleaner Filter, 20x20x4-1/2 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 4-1/2 In., For Use With Honeywell Mfr. No. 203721, MERV 8, Standards UL Listed 900

Reviews