Paint Collector Filter Pad, 20x25x1" , Min. Qty 30

AIR HANDLER| Zoro #: G3784076| Mfr #: 2EKK2

$3.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Height: 20"Nominal Filter Size: 20x25x1Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3784076 Mfr #: 2EKK2
Nominal Height: 20"Nominal Filter Size: 20x25x1
Nominal Width: 25"Nominal Depth: 1"
For Use With: Spray Booth Over Spray CollectionItem: Paint Collector Filter Pad
Media: Synthetic PolyesterCountry of Origin (subject to change): Multiple

Description

Paint Collector Filter Pad, Air Filter Media Type Polyester, 20x25x1 Nominal Filter Size, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 1 In.

Reviews