KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Collector Filter Pad, 20x25x2", 50 pk.

AIR HANDLER| Zoro #: G2278814| Mfr #: 2W002

$52.18 /pk

This item ships free. Details.Standard ground shipping.
Details:
Nominal Width: 25"
Item: Paint Collector Filter Pad
Nominal Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278814 Mfr #: 2W002
Nominal Width: 25"Item: Paint Collector Filter Pad
Nominal Height: 20"Nominal Filter Size: 20x25x2
Nominal Depth: 2"Standards: EPA, NFPA #33, OSHA #1910.107
Media: 15 Grams FiberglassCountry of Origin (subject to change): Multiple

Description

Paint Collector Filter Pad, Media 15 Grams Fiberglass, 20x25x2 Nominal Filter Size, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 2 In., Standards EPA, NFPA #33, OSHA #1910.107, Package Quantity 50

Reviews