Paint Collector Filter Pad, 20x20x1", 50 pk.

AIR HANDLER| Zoro #: G0807624| Mfr #: 6W751

$78.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Height: 20"Nominal Filter Size: 20x20x1Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807624 Mfr #: 6W751
Nominal Height: 20"Nominal Filter Size: 20x20x1
Nominal Width: 20"Nominal Depth: 1"
For Use With: High Solids, Waterborne Coatings or Wherever High Efficiency is RequiredItem: Paint Collector Filter Pad
Standards: EPA, NFPA #33, OSHA #1910.107Media: High Solids Paper/Synthetic
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Pad, Air Filter Media Type Paper/Synthetic, 20x20x1 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 1 In., Package Quantity 50

Reviews