SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

30"x90 ft. Paint Collector Filter Roll, Polyester

AIR HANDLER| Zoro #: G1056176| Mfr #: 2EKK5

$121.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Depth: 1"Media: Synthetic ECXL PolyesterNominal Width: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056176 Mfr #: 2EKK5
Nominal Depth: 1"Media: Synthetic ECXL Polyester
Nominal Width: 30"For Use With: Spray Booth Over Spray Collection
Item: Paint Collector Filter RollNominal Length: 90 ft.
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Air Filter Media Type Polyester, Nominal Width 30 In., Nominal Thickness 1 In., Nominal Length 90 ft., For Use With Spray Booth Over Spray Collection

Reviews