BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

40"x20 ft. Paint Collector Filter Roll, Paper

AIR HANDLER| Zoro #: G1480482| Mfr #: 6B836

$48.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Depth: 1"Media: High Capacity PaperNominal Width: 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480482 Mfr #: 6B836
Nominal Depth: 1"Media: High Capacity Paper
Nominal Width: 40"Item: Paint Collector Filter Roll
Standards: EPA, NFPA #33, OSHA #1910.107Nominal Length: 20 ft.
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Air Filter Media Type Paper, Nominal Width 40 In., Nominal Thickness 1 In., Nominal Length 20 ft.

Reviews