THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

25-1/2"x90 ft. Paint Collector Filter Roll, Polyester

AIR HANDLER| Zoro #: G0886085| Mfr #: 2EKK4

$103.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Media: Synthetic ECXL Polyester
Nominal Depth: 1"
Nominal Length: 90 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886085 Mfr #: 2EKK4
Media: Synthetic ECXL PolyesterNominal Depth: 1"
Nominal Length: 90 ft.For Use With: Spray Booth Over Spray Collection
Nominal Width: 25-1/2"Item: Paint Collector Filter Roll
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Media Synthetic ECXL Polyester, Nominal Width 25-1/2 In., Nominal Depth 1 In., Nominal Length 90 ft., For Use With Spray Booth Over Spray Collection

Reviews