PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

25-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass

AIR HANDLER| Zoro #: G0670266| Mfr #: 6B844

$176.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: EPA, NFPA #33, OSHA #1910.107Nominal Depth: 2-1/2"Nominal Length: 260 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670266 Mfr #: 6B844
Standards: EPA, NFPA #33, OSHA #1910.107Nominal Depth: 2-1/2"
Nominal Length: 260 ft.Nominal Width: 25-1/2"
Item: Paint Collector Filter RollMedia: Standard Capacity Fiberglass
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Air Filter Media Type Fiberglass, Nominal Width 25-1/2 In., Nominal Thickness 2-1/2 In., Nominal Length 260 ft.

Reviews