BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

48"x260 ft. Paint Collector Filter Roll, Fiberglass

AIR HANDLER| Zoro #: G2274045| Mfr #: 6C528

$171.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Depth: 2-1/2"Media: Standard Capacity FiberglassNominal Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274045 Mfr #: 6C528
Nominal Depth: 2-1/2"Media: Standard Capacity Fiberglass
Nominal Width: 48"Item: Paint Collector Filter Roll
Standards: EPA, NFPA #33, OSHA #1910.107Nominal Length: 260 ft.
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Air Filter Media Type Fiberglass, Nominal Width 48 In., Nominal Thickness 2-1/2 In., Nominal Length 260 ft.

Reviews