KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60"x260 ft. Paint Collector Filter Roll, Fiberglass

AIR HANDLER| Zoro #: G0528035| Mfr #: 6B843

$336.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Width: 60"
Item: Paint Collector Filter Roll
Nominal Length: 260 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0528035 Mfr #: 6B843
Nominal Width: 60"Item: Paint Collector Filter Roll
Nominal Length: 260 ft.Nominal Depth: 2-1/2"
Standards: EPA, NFPA #33, OSHA #1910.107Media: Standard Capacity Fiberglass
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Media Standard Capacity Fiberglass, Nominal Width 60 In., Nominal Depth 2-1/2 In., Nominal Length 260 ft., Standards EPA, NFPA #33, OSHA #1910.107

Reviews