BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

60"x90 ft. Paint Collector Filter Roll, Polyester

AIR HANDLER| Zoro #: G0629544| Mfr #: 2EKK9

$227.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Depth: 1"Media: Synthetic PolyesterNominal Width: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629544 Mfr #: 2EKK9
Nominal Depth: 1"Media: Synthetic Polyester
Nominal Width: 60"For Use With: Spray Booth Over Spray Collection
Item: Paint Collector Filter RollNominal Length: 90 ft.
Country of Origin (subject to change): Multiple

Description

Paint Collector Filter Roll, Air Filter Media Type Polyester, Nominal Width 60 In., Nominal Thickness 1 In., Nominal Length 90 ft., For Use With Spray Booth Over Spray Collection

Reviews