KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paper, Liner

AIR HANDLER| Zoro #: G1104607| Mfr #: 6W753

$126.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Length: 300 ft.
Nominal Width: 36"
Item: Spray Booth Liner Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104607 Mfr #: 6W753
Nominal Length: 300 ft.Nominal Width: 36"
Item: Spray Booth Liner PaperStandards: Meets State and Local Government Requirements for EPA, NFPA Standard #33, OSHA Standard #1910.107
Country of Origin (subject to change): Multiple

Description

Spray Booth Liner Paper, Tan

Reviews