KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 35 ft. Fiberglass Pipe Insulation Wrap, Min. Qty 12

AIR HANDLER| Zoro #: G3773156| Mfr #: 1W709

$8.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Roll of Vapor Seal, 5 Mil x 3" x 40 Ft, Silver Color
Width: 3"
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773156 Mfr #: 1W709
Includes: Roll of Vapor Seal, 5 Mil x 3" x 40 Ft, Silver ColorWidth: 3"
Color: YellowTemp. Range: 0 to 180 Degrees F
Material: FiberglassLength: 35 ft.
Thickness: 1/2"Approx. R Value: 3
Item: Pipe Insulation WrapCountry of Origin (subject to change): Multiple

Description

Pipe Insulation Wrap, Width 3 In., Length 35 ft., Thickness 1/2 In., Approx. R Value 3, Material Fiberglass, Color Yellow, Temp. Range 0 to 180 Degrees F, Includes Roll of Vapor Seal, 5 Mil x 3 In. x 40 Ft, Silver Color

Reviews