Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pleat 24.75"x3.25"x2 3, 4"x25"x2"

  • Zoro #: G0924379
  • Mfr #: 29RH03
No Product Image Available
$37.65 /ea

Order in multiples of 12

  • Nominal Height: 4"
  • Nominal Depth: 2"
  • Item: Pleated Air Filter
See full product details
Orders over $75 ship free.

Air Handler #29RH03 Specifications

  • Zoro #: G0924379
  • Mfr #: 29RH03
Nominal Height: 4" Nominal Depth: 2"
Item: Pleated Air Filter Nominal Width: 25"
Nominal Filter Size: 4x25x2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pleat 24.75X3.25X2 3

Reviews of Air Handler #29RH03