Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Fiberglass Pocket Air Filter, 24x24x22", MERV 13

  • Zoro #: G3750354
  • Mfr #: 5W433

$59.29 /ea

Order in multiples of 2

Details
  • Frame Material: 24 ga. Galvanized Steel
  • Max. Temp.: 190 Degrees F
  • Air Flow: 500 fpm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Air Handler #5W433 Specifications

  • Zoro #: G3750354
  • Mfr #: 5W433
Frame Material: 24 ga. Galvanized Steel Max. Temp.: 190 Degrees F
Air Flow: 500 fpm MERV: 13
Frame Size: 13/16" Nominal Height: 24"
Air Filter Media Type: Fiberglass Nominal Width: 24"
Filter Efficiency: 85% Nominal Filter Size: 24x24x22
Actual Height: 23-3/8" Standards: UL 900
Initial Resistance: 0.40"WC Material: Fiberglass
Item: Pocket Air Filter Capacity CFM: 2000
Media Color: Pink Final Resistance: 1"WC
Actual Width: 23-3/8" Filter Efficiency - Air Filters: 80% to 85%
Number of Pockets: 8 Media Area: 66 sq. ft.
Nominal Depth: 22" Country of Origin (subject to change): Multiple

Description

Pocket air filters are most commonly found in industrial, commercial, and residential buildings. Take a look at the features for Air Handler Pocket Air Filter. Material: Fiberglass, Nominal Filter Size: 24x24x22, Merv: 13.

Reviews of Air Handler #5W433