KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiberglass Pocket Air Filter, 20x24x29", MERV 11, Min. Qty 2

AIR HANDLER| Zoro #: G3749496| Mfr #: 5E859

$79.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x24x29
Nominal Width: 24"
Initial Resistance: 0.40"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749496 Mfr #: 5E859
Nominal Filter Size: 20x24x29Nominal Width: 24"
Initial Resistance: 0.40"WCFinal Resistance: 1"WC
Nominal Depth: 29"Standards: UL 900
MERV: 11Capacity CFM: 2000
Nominal Height: 20"Filter Efficiency: 65%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: FiberglassNumber of Pockets: 7
Frame Size: 13/16"Media Color: Orange
Media Area: 58 sq. ft.Max. Temp.: 190 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency - Air Filters 60 Percent to 65 Percent, MERV 11, 20x24x29 Nominal Filter Size, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 29 In., Number of Pockets 7, Air Filter Media Type Fiberglass, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 58 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass

Reviews