Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Fiberglass Pocket Air Filter, 24x12x14", MERV 8, Min. Qty 2

AIR HANDLER | Zoro #: G3750047 | Mfr #: 5W451

$ 20.84 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G3750047 Mfr #: 5W451
Number of Pockets: 3 Capacity CFM: 1000
Standards: UL 900 Nominal Width: 12"
Frame Material: 24 ga. Galvanized Steel Media Color: Yellow/Tan
Air Flow: 500 fpm Item: Pocket Air Filter
Nominal Filter Size: 24x12x14 Nominal Depth: 14"
Filter Efficiency: 45% MERV: 8
Media Area: 16 sq. ft. Nominal Height: 24"
Frame Size: 13/16" Max. Temp.: 190 Degrees F
Initial Resistance: 0.30" WC Final Resistance: 1"WC
Material: Fiberglass Country of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Yellow/Tan, Filter Efficiency - Air Filters 40 Percent to 45 Percent, MERV 8, 24x12x14 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 14 In., Number of Pockets 3, Air Filter Media Type Fiberglass, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.30 In. WC, Final Resistance 1 In.WC, Media Area 16 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass

Reviews