BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fiberglass Pocket Air Filter, 24x12x15", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750257| Mfr #: 3DVP5

$66.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x15Material: FiberglassFilter Efficiency: 90 to 95%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750257 Mfr #: 3DVP5
Nominal Filter Size: 24x12x15Material: Fiberglass
Filter Efficiency: 90 to 95%Capacity CFM: 1000
MERV: 14Number of Pockets: 4
Frame Material: 24 ga. Galvanized SteelItem: Pocket Air Filter
Standards: UL 900Max. Temp.: 150 Degrees F
Frame Size: 13/16"Air Flow: 500 fpm
Final Resistance: 1"WCNominal Height: 24"
Nominal Depth: 15"Nominal Width: 12"
Media Color: YellowCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, 24x12x15 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 15 In., Number of Pockets 4, Air Filter Media Type Fiberglass, Capacity CFM 1000, Air Flow 500 fpm, Final Resistance 1 In.WC, Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Fiberglass, Actual Depth 15 In., Actual Height 11-3/8 In., Actual Width 23-3/8 In.

Reviews