SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiberglass Pocket Air Filter, 24x12x18", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3749986| Mfr #: 5E845

$28.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmMaterial: FiberglassMedia Area: 21 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749986 Mfr #: 5E845
Air Flow: 500 fpmMaterial: Fiberglass
Media Area: 21 sq. ft.Nominal Filter Size: 24x12x18
Nominal Width: 12"Nominal Depth: 18"
Max. Temp.: 190 Degrees FFinal Resistance: 1"WC
Filter Efficiency: 95%Frame Material: 24 ga. Galvanized Steel
Item: Pocket Air FilterNominal Height: 24"
Capacity CFM: 625Initial Resistance: 0.55"WC
Media Color: YellowNumber of Pockets: 3
Frame Size: 13/16"Standards: UL 900
MERV: 14Country of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, 24x12x18 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 18 In., Number of Pockets 3, Air Filter Media Type Fiberglass, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.55 In.WC, Final Resistance 1 In.WC, Media Area 21 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass

Reviews