KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiberglass Pocket Air Filter, 24x12x18", MERV 11, Min. Qty 2

AIR HANDLER| Zoro #: G3751106| Mfr #: 5E858

$24.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x18
Nominal Width: 12"
Initial Resistance: 0.55"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751106 Mfr #: 5E858
Nominal Filter Size: 24x12x18Nominal Width: 12"
Initial Resistance: 0.55"WCFinal Resistance: 1"WC
Nominal Depth: 18"Standards: UL 900
MERV: 11Capacity CFM: 625
Nominal Height: 24"Filter Efficiency: 65%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: FiberglassNumber of Pockets: 3
Frame Size: 13/16"Media Color: Orange
Media Area: 21 sq. ft.Max. Temp.: 190 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 24x12x18 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 18 In., Number of Pockets 3, Capacity CFM 625, Air Flow 500 fpm, Initial Resistance 0.55 In.WC, Final Resistance 1 In.WC, Media Area 21 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 190 Degrees F, Standards UL 900

Reviews