KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiberglass Pocket Air Filter, 24x12x22", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750293| Mfr #: 5E844

$32.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x22
Nominal Width: 12"
Initial Resistance: 0.65"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750293 Mfr #: 5E844
Nominal Filter Size: 24x12x22Nominal Width: 12"
Initial Resistance: 0.65"WCFinal Resistance: 1"WC
Nominal Depth: 22"Standards: UL 900
MERV: 14Capacity CFM: 1000
Nominal Height: 24"Filter Efficiency: 95%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: FiberglassNumber of Pockets: 3
Frame Size: 13/16"Media Color: Yellow
Media Area: 25 sq. ft.Max. Temp.: 190 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency - Air Filters 90 Percent to 95 Percent, MERV 14, 24x12x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 22 In., Number of Pockets 3, Air Filter Media Type Fiberglass, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.65 In.WC, Final Resistance 1 In.WC, Media Area 25 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass

Reviews