HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fiberglass Pocket Air Filter, 24x12x22", MERV 11, Min. Qty 2

AIR HANDLER| Zoro #: G3750126| Mfr #: 5W447

$35.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x22
Max. Temp.: 150 Degrees F
Nominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750126 Mfr #: 5W447
Nominal Filter Size: 24x12x22Max. Temp.: 150 Degrees F
Nominal Height: 24"Material: Fiberglass
Number of Pockets: 3Media Color: Orange
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 11
Media Area: 25 sq. ft.Standards: UL 900
Nominal Depth: 22"Filter Efficiency: 65%
Capacity CFM: 1000Nominal Width: 12"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.40"WCCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 24x12x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 22 In., Number of Pockets 3, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 25 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 150 Degrees F, Standards UL 900

Reviews