Fiberglass Pocket Air Filter, 24x12x29", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3751045| Mfr #: 5W429

$45.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmItem: Pocket Air FilterFilter Efficiency: 95%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751045 Mfr #: 5W429
Air Flow: 500 fpmItem: Pocket Air Filter
Filter Efficiency: 95%Final Resistance: 1"WC
Initial Resistance: 0.55"WCMedia Color: Yellow
MERV: 14Frame Size: 13/16"
Capacity CFM: 1000Material: Fiberglass
Nominal Width: 12"Number of Pockets: 4
Max. Temp.: 190 Degrees FMedia Area: 45 sq. ft.
Nominal Height: 24"Frame Material: 24 ga. Galvanized Steel
Standards: UL 900Nominal Depth: 29"
Nominal Filter Size: 24x12x29Country of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency 95 Percent, MERV 14, 24x12x29 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 29 In., Number of Pockets 4, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.55 In.WC, Final Resistance 1 In.WC, Media Area 45 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 190 Degrees F, Standards UL 900

Reviews