Fiberglass Pocket Air Filter, 24x12x29", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750616| Mfr #: 5W436

$40.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity CFM: 1000Initial Resistance: 0.40"WCNominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750616 Mfr #: 5W436
Capacity CFM: 1000Initial Resistance: 0.40"WC
Nominal Height: 24"MERV: 13
Final Resistance: 1"WCMedia Area: 45 sq. ft.
Nominal Filter Size: 24x12x29Nominal Width: 12"
Max. Temp.: 190 Degrees FAir Flow: 500 fpm
Filter Efficiency: 85%Standards: UL 900
Item: Pocket Air FilterNumber of Pockets: 4
Material: FiberglassFrame Size: 13/16"
Nominal Depth: 29"Frame Material: 24 ga. Galvanized Steel
Media Color: PinkCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency - Air Filters 80 Percent to 85 Percent, MERV 13, 24x12x29 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 29 In., Number of Pockets 4, Air Filter Media Type Fiberglass, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 45 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass

Reviews