KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiberglass Pocket Air Filter, 24x12x29", MERV 11, Min. Qty 2

AIR HANDLER| Zoro #: G3750171| Mfr #: 5W445

$39.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x29
Nominal Width: 12"
Initial Resistance: 0.30" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750171 Mfr #: 5W445
Nominal Filter Size: 24x12x29Nominal Width: 12"
Initial Resistance: 0.30" WCFinal Resistance: 1"WC
Nominal Depth: 29"Standards: UL 900
MERV: 11Capacity CFM: 1000
Nominal Height: 24"Filter Efficiency: 65%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: FiberglassNumber of Pockets: 4
Frame Size: 13/16"Media Color: Orange
Media Area: 45 sq. ft.Max. Temp.: 190 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency - Air Filters 60 Percent to 65 Percent, MERV 11, 24x12x29 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 29 In., Number of Pockets 4, Air Filter Media Type Fiberglass, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.30 In. WC, Final Resistance 1 In.WC, Media Area 45 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass

Reviews