Fiberglass Pocket Air Filter, 24x24x15", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750661| Mfr #: 3DVP2

$45.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x15
Nominal Width: 24"
Final Resistance: 1"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750661 Mfr #: 3DVP2
Nominal Filter Size: 24x24x15Nominal Width: 24"
Final Resistance: 1"WCNominal Depth: 15"
Standards: UL 900MERV: 13
Capacity CFM: 2000Filter Efficiency: 80 to 85%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: FiberglassNumber of Pockets: 8
Frame Size: 13/16"Media Color: Pink
Nominal Height: 24"Max. Temp.: 150 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency - Air Filters 80 Percent to 85 Percent, MERV 13, 24x24x15 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 15 In., Number of Pockets 8, Air Filter Media Type Fiberglass, Capacity CFM 2000, Air Flow 500 fpm, Final Resistance 1 In.WC, Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Fiberglass

Reviews