DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fiberglass Pocket Air Filter, 24x24x18", MERV 13, Min. Qty 4

AIR HANDLER| Zoro #: G3750406| Mfr #: 3DVP3

$105.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 150 Degrees F
Nominal Height: 24"
Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750406 Mfr #: 3DVP3
Max. Temp.: 150 Degrees FNominal Height: 24"
Material: FiberglassNumber of Pockets: 10
Media Color: PinkFrame Material: 24 ga. Galvanized Steel
Air Flow: 500 fpmFinal Resistance: 1"WC
MERV: 13Nominal Filter Size: 24x24x18
Standards: UL 900Nominal Depth: 18"
Filter Efficiency: 80 to 85%Capacity CFM: 2000
Nominal Width: 24"Item: Pocket Air Filter
Frame Size: 13/16"Country of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 80 to 85 Percent, MERV 13, 24x24x18 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 18 In., Number of Pockets 10, Capacity CFM 2000, Air Flow 500 fpm, Final Resistance 1 In.WC, Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 150 Degrees F, Standards UL 900

Reviews