PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fiberglass Pocket Air Filter, 24x24x22", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750083| Mfr #: 5E840

$54.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x22Max. Temp.: 190 Degrees FNominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750083 Mfr #: 5E840
Nominal Filter Size: 24x24x22Max. Temp.: 190 Degrees F
Nominal Height: 24"Material: Fiberglass
Number of Pockets: 6Media Color: Yellow
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 14
Media Area: 50 sq. ft.Standards: UL 900
Nominal Depth: 22"Filter Efficiency: 95%
Capacity CFM: 2000Nominal Width: 24"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.65"WCCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency 95 Percent, MERV 14, 24x24x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 6, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.65 In.WC, Final Resistance 1 In.WC, Media Area 50 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 190 Degrees F, Standards UL 900

Reviews