Fiberglass Pocket Air Filter, 24x24x22", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750214| Mfr #: 5W434

$49.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Nominal Filter Size: 24x24x22Max. Temp.: 190 Degrees FNominal Height: 24"
Save 15%. Sign up for Z-mail.


Zoro #: G3750214 Mfr #: 5W434
Nominal Filter Size: 24x24x22Max. Temp.: 190 Degrees F
Nominal Height: 24"Material: Fiberglass
Number of Pockets: 6Media Color: Pink
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 13
Media Area: 50 sq. ft.Standards: UL 900
Nominal Depth: 22"Filter Efficiency: 85%
Capacity CFM: 2000Nominal Width: 24"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.50"WCCountry of Origin (subject to change): Multiple


Pocket Air Filter, Media Color Pink, Filter Efficiency - Air Filters 80 Percent to 85 Percent, MERV 13, 24x24x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 6, Air Filter Media Type Fiberglass, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.50 In.WC, Final Resistance 1 In.WC, Media Area 50 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 190 Degrees F, Material Fiberglass