Fiberglass Pocket Air Filter, 24x24x22", MERV 11, Min. Qty 2

AIR HANDLER| Zoro #: G3751081| Mfr #: 5W442

$59.06 /ea

This item ships free. Details.Standard ground shipping.
Nominal Filter Size: 24x24x22Max. Temp.: 190 Degrees FNominal Height: 24"
Save 15%. Sign up for Z-mail.


Zoro #: G3751081 Mfr #: 5W442
Nominal Filter Size: 24x24x22Max. Temp.: 190 Degrees F
Nominal Height: 24"Material: Fiberglass
Number of Pockets: 8Media Color: Orange
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 11
Media Area: 66 sq. ft.Standards: UL 900
Nominal Depth: 22"Filter Efficiency: 65%
Capacity CFM: 2000Nominal Width: 24"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.35"WCCountry of Origin (subject to change): Multiple


Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 24x24x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 8, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.35 In.WC, Final Resistance 1 In.WC, Media Area 66 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 190 Degrees F, Standards UL 900