HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fiberglass Pocket Air Filter, 24x24x29", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750442| Mfr #: 5W427

$80.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x24x29
Max. Temp.: 190 Degrees F
Nominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750442 Mfr #: 5W427
Nominal Filter Size: 24x24x29Max. Temp.: 190 Degrees F
Nominal Height: 24"Material: Fiberglass
Number of Pockets: 8Media Color: Yellow
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 14
Media Area: 90 sq. ft.Standards: UL 900
Nominal Depth: 29"Filter Efficiency: 95%
Capacity CFM: 2000Nominal Width: 24"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.55"WCCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 95 Percent, MERV 14, 24x24x29 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 29 In., Number of Pockets 8, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.55 In.WC, Final Resistance 1 In.WC, Media Area 90 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 190 Degrees F, Standards UL 900

Reviews