Fiberglass Pocket Air Filter, 24x24x36", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3751002| Mfr #: 5W430

$65.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmItem: Pocket Air FilterFilter Efficiency: 85%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751002 Mfr #: 5W430
Air Flow: 500 fpmItem: Pocket Air Filter
Filter Efficiency: 85%Final Resistance: 1"WC
Initial Resistance: 0.42"WCMedia Color: Pink
MERV: 13Frame Size: 13/16"
Capacity CFM: 2000Material: Fiberglass
Nominal Width: 24"Number of Pockets: 6
Max. Temp.: 190 Degrees FMedia Area: 81 sq. ft.
Nominal Height: 24"Frame Material: 24 ga. Galvanized Steel
Standards: UL 900Nominal Depth: 36"
Nominal Filter Size: 24x24x36Country of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency 85 Percent, MERV 13, 24x24x36 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 36 In., Number of Pockets 6, Capacity CFM 2000, Air Flow 500 fpm, Initial Resistance 0.42 In.WC, Final Resistance 1 In.WC, Media Area 81 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Fiberglass, Max. Temp. 190 Degrees F, Standards UL 900

Reviews