Synthetic Pocket Air Filter, 12x24x22", MERV 11, Min. Qty 2

AIR HANDLER| Zoro #: G3750923| Mfr #: 5M392

$77.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 12x24x22
Nominal Width: 24"
Initial Resistance: 0.40"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750923 Mfr #: 5M392
Nominal Filter Size: 12x24x22Nominal Width: 24"
Initial Resistance: 0.40"WCFinal Resistance: 1"WC
Nominal Depth: 22"Standards: UL 900
MERV: 11Capacity CFM: 1000
Nominal Height: 12"Filter Efficiency: 65%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: SyntheticNumber of Pockets: 5
Frame Size: 13/16"Media Color: Orange
Media Area: 18 sq. ft.Max. Temp.: 190 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 12x24x22 Nominal Filter Size, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 22 In., Number of Pockets 5, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 18 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 190 Degrees F, Standards UL 900

Reviews