Pocket Air Filter, Synthetic, 20x20x14"

AIR HANDLER| Zoro #: G3750311| Mfr #: 6B657

$37.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Media Color: White
Item: Pocket Air Filter
Media Area: 24 sq. ft.

Technical Specifications

Zoro #: G3750311 Mfr #: 6B657
Media Color: WhiteItem: Pocket Air Filter
Media Area: 24 sq. ft.Capacity CFM: 1375
Initial Resistance: 0.40"WCFrame Size: 13/16"
Nominal Height: 20"Nominal Filter Size: 20x20x14
Nominal Width: 20"Nominal Depth: 14"
Max. Temp.: 150 Degrees FNumber of Pockets: 5
Frame Material: 24 ga. Galvanized SteelMERV: 8
Material: SyntheticAir Flow: 500 fpm
Standards: UL 900Final Resistance: 1"WC
Filter Efficiency: 45%Country of Origin (subject to change): India

Product Description

Pocket Air Filter, Media Color White, Filter Efficiency 45 Percent, MERV 8, 20x20x14 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 14 In., Number of Pockets 5, Capacity CFM 1325, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 24 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Product Reviews