KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Synthetic Pocket Air Filter, 20x20x21", MERV 8, Min. Qty 2

AIR HANDLER| Zoro #: G3750905| Mfr #: 6B656

$45.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x20x21
Nominal Width: 20"
Initial Resistance: 0.35"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750905 Mfr #: 6B656
Nominal Filter Size: 20x20x21Nominal Width: 20"
Initial Resistance: 0.35"WCFinal Resistance: 1"WC
Nominal Depth: 21"Standards: UL 900
MERV: 8Capacity CFM: 1325
Nominal Height: 20"Filter Efficiency: 45%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: SyntheticNumber of Pockets: 5
Frame Size: 13/16"Media Color: White
Media Area: 37 sq. ft.Max. Temp.: 150 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color White, Filter Efficiency 45 Percent, MERV 8, 20x20x21 Nominal Filter Size, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 21 In., Number of Pockets 5, Capacity CFM 1325, Air Flow 500 fpm, Initial Resistance 0.35 In.WC, Final Resistance 1 In.WC, Media Area 37 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews