Synthetic Pocket Air Filter, 20x24x29", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3751264| Mfr #: 6B637

$81.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x24x29Max. Temp.: 150 Degrees FNominal Height: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751264 Mfr #: 6B637
Nominal Filter Size: 20x24x29Max. Temp.: 150 Degrees F
Nominal Height: 20"Material: Synthetic
Number of Pockets: 7Media Color: Pink
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 13
Media Area: 76 sq. ft.Standards: UL 900
Nominal Depth: 29"Filter Efficiency: 85%
Capacity CFM: 1650Nominal Width: 24"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.50"WCCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency 85 Percent, MERV 13, 20x24x29 Nominal Filter Size, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 29 In., Number of Pockets 7, Capacity CFM 1650, Air Flow 500 fpm, Initial Resistance 0.50 In.WC, Final Resistance 1 In.WC, Media Area 76 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews