Synthetic Pocket Air Filter, 24x12x10", MERV 8, Min. Qty 2

AIR HANDLER| Zoro #: G3751246| Mfr #: 6B680

$24.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x10
Max. Temp.: 150 Degrees F
Nominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751246 Mfr #: 6B680
Nominal Filter Size: 24x12x10Max. Temp.: 150 Degrees F
Nominal Height: 24"Material: Synthetic
Number of Pockets: 3Media Color: White
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 8
Media Area: 12 sq. ft.Standards: UL 900
Nominal Depth: 10"Filter Efficiency: 45%
Capacity CFM: 1000Nominal Width: 12"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.40"WCCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color White, Filter Efficiency 45 Percent, MERV 8, 24x12x10 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 10 In., Number of Pockets 3, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 12 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews