Air Handler

Synthetic Pocket Air Filter, 24x12x18", MERV 13


$44.55
/ea
Sold in multiples of 2 for $89.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x12x18
  • Performance Rating MERV 13
  • Media Color Pink
  • Media Material Synthetic
  • Number of Pockets 3
See all product information