Synthetic Pocket Air Filter, 24x12x22", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750022| Mfr #: 6B662

$31.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x22Max. Temp.: 150 Degrees FNominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750022 Mfr #: 6B662
Nominal Filter Size: 24x12x22Max. Temp.: 150 Degrees F
Nominal Height: 24"Material: Synthetic
Number of Pockets: 4Media Color: Pink
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 13
Media Area: 33 sq. ft.Standards: UL 900
Nominal Depth: 22"Filter Efficiency: 85%
Capacity CFM: 1000Nominal Width: 12"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.40"WCCountry of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency 85 Percent, MERV 13, 24x12x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 22 In., Number of Pockets 4, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 33 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews