SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Synthetic Pocket Air Filter, 24x12x22", MERV 11, Min. Qty 4

AIR HANDLER| Zoro #: G3751133| Mfr #: 6B665

$29.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Air Flow: 500 fpmMaterial: SyntheticMedia Area: 33 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751133 Mfr #: 6B665
Air Flow: 500 fpmMaterial: Synthetic
Media Area: 33 sq. ft.Nominal Filter Size: 24x12x22
Nominal Width: 12"Nominal Depth: 22"
Max. Temp.: 150 Degrees FFinal Resistance: 1"WC
Filter Efficiency: 65%Frame Material: 24 ga. Galvanized Steel
Item: Pocket Air FilterNominal Height: 24"
Capacity CFM: 1000Initial Resistance: 0.35"WC
Media Color: OrangeNumber of Pockets: 4
Frame Size: 13/16"Standards: UL 900
MERV: 11Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency - Air Filters 60 Percent to 65 Percent, MERV 11, 24x12x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 22 In., Number of Pockets 4, Air Filter Media Type Synthetic, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.35 In.WC, Final Resistance 1 In.WC, Media Area 33 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Synthetic

Reviews