Synthetic Pocket Air Filter, 24x12x22", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750686| Mfr #: 6B672

$34.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x22
Nominal Width: 12"
Initial Resistance: 0.50"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750686 Mfr #: 6B672
Nominal Filter Size: 24x12x22Nominal Width: 12"
Initial Resistance: 0.50"WCFinal Resistance: 1"WC
Nominal Depth: 22"Standards: UL 900
MERV: 13Capacity CFM: 1000
Nominal Height: 24"Filter Efficiency: 85%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: SyntheticNumber of Pockets: 3
Frame Size: 13/16"Media Color: Pink
Media Area: 25 sq. ft.Max. Temp.: 150 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency - Air Filters 80 Percent to 85 Percent, MERV 13, 24x12x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 22 In., Number of Pockets 3, Air Filter Media Type Synthetic, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.50 In.WC, Final Resistance 1 In.WC, Media Area 25 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Max. Temp. 150 Degrees F, Material Synthetic

Reviews