Synthetic Pocket Air Filter, 24x12x36", MERV 14, Min. Qty 2

AIR HANDLER| Zoro #: G3750031| Mfr #: 6B658

$48.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Nominal Filter Size: 24x12x36Max. Temp.: 150 Degrees FNominal Height: 24"
Save 15%. Sign up for Z-mail.


Zoro #: G3750031 Mfr #: 6B658
Nominal Filter Size: 24x12x36Max. Temp.: 150 Degrees F
Nominal Height: 24"Material: Synthetic
Number of Pockets: 4Media Color: Yellow
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 14
Media Area: 54 sq. ft.Standards: UL 900
Nominal Depth: 36"Filter Efficiency: 95%
Capacity CFM: 1000Nominal Width: 12"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.45"WCCountry of Origin (subject to change): Multiple


Pocket Air Filter, Media Color Yellow, Filter Efficiency 95 Percent, MERV 14, 24x12x36 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 36 In., Number of Pockets 4, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.45 In.WC, Final Resistance 1 In.WC, Media Area 54 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900