KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Synthetic Pocket Air Filter, 24x12x36", MERV 13, Min. Qty 2

AIR HANDLER| Zoro #: G3750117| Mfr #: 6B670

$33.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x12x36
Nominal Width: 12"
Initial Resistance: 0.45"WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750117 Mfr #: 6B670
Nominal Filter Size: 24x12x36Nominal Width: 12"
Initial Resistance: 0.45"WCFinal Resistance: 1"WC
Nominal Depth: 36"Standards: UL 900
MERV: 13Capacity CFM: 1000
Nominal Height: 24"Filter Efficiency: 85%
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Material: SyntheticNumber of Pockets: 3
Frame Size: 13/16"Media Color: Pink
Media Area: 41 sq. ft.Max. Temp.: 150 Degrees F
Item: Pocket Air FilterCountry of Origin (subject to change): Multiple

Description

Pocket Air Filter, Media Color Pink, Filter Efficiency 85 Percent, MERV 13, 24x12x36 Nominal Filter Size, Nominal Height 24 In., Nominal Width 12 In., Nominal Depth 36 In., Number of Pockets 3, Capacity CFM 1000, Air Flow 500 fpm, Initial Resistance 0.45 In.WC, Final Resistance 1 In.WC, Media Area 41 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews