HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Synthetic Pocket Air Filter, 24x20x22", MERV 11, Min. Qty 4

AIR HANDLER| Zoro #: G3751203| Mfr #: 6B638

$75.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 24x20x22
Max. Temp.: 150 Degrees F
Nominal Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3751203 Mfr #: 6B638
Nominal Filter Size: 24x20x22Max. Temp.: 150 Degrees F
Nominal Height: 24"Material: Synthetic
Number of Pockets: 7Media Color: Orange
Frame Material: 24 ga. Galvanized SteelAir Flow: 500 fpm
Final Resistance: 1"WCMERV: 11
Media Area: 58 sq. ft.Standards: UL 900
Nominal Depth: 22"Filter Efficiency: 65%
Capacity CFM: 1650Nominal Width: 20"
Frame Size: 13/16"Item: Pocket Air Filter
Initial Resistance: 0.28"WCCountry of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Orange, Filter Efficiency 65 Percent, MERV 11, 24x20x22 Nominal Filter Size, Nominal Height 24 In., Nominal Width 20 In., Nominal Depth 22 In., Number of Pockets 7, Capacity CFM 1650, Air Flow 500 fpm, Initial Resistance 0.28 In.WC, Final Resistance 1 In.WC, Media Area 58 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews