Synthetic Pocket Air Filter, 20x24x29", MERV 14

AIR HANDLER| Zoro #: G3750415| Mfr #: 6B636

$106.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pocket Air Filter
Max. Temp.: 150 Degrees F
Nominal Depth: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3750415 Mfr #: 6B636
Item: Pocket Air FilterMax. Temp.: 150 Degrees F
Nominal Depth: 29"Material: Synthetic
Media Color: YellowNumber of Pockets: 7
Initial Resistance: 0.60"WCFrame Size: 13/16"
Frame Material: 24 ga. Galvanized SteelFinal Resistance: 1"WC
Nominal Width: 20"Filter Efficiency: 95%
MERV: 14Media Area: 76 sq. ft.
Air Flow: 500 fpmCapacity CFM: 1650
Standards: UL 900Nominal Height: 24"
Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color Yellow, Filter Efficiency 95 Percent, MERV 14, 20x24x29 Nominal Filter Size, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 29 In., Number of Pockets 7, Capacity CFM 1650, Air Flow 500 fpm, Initial Resistance 0.60 In.WC, Final Resistance 1 In.WC, Media Area 76 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews