Synthetic Pocket Air Filter, 20x24x14", MERV 8

AIR HANDLER| Zoro #: G3749934| Mfr #: 6B655

$37.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pocket Air Filter
Max. Temp.: 150 Degrees F
Nominal Depth: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749934 Mfr #: 6B655
Item: Pocket Air FilterMax. Temp.: 150 Degrees F
Nominal Depth: 29"Material: Synthetic
Media Color: WhiteNumber of Pockets: 5
Initial Resistance: 0.40"WCFrame Size: 13/16"
Frame Material: 24 ga. Galvanized SteelFinal Resistance: 1"WC
Nominal Width: 20"Filter Efficiency: 45%
MERV: 8Media Area: 28 sq. ft.
Air Flow: 500 fpmCapacity CFM: 1650
Standards: UL 900Nominal Height: 24"
Country of Origin (subject to change): India

Description

Pocket Air Filter, Media Color White, Filter Efficiency 45 Percent, MERV 8, 20x24x14 Nominal Filter Size, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 14 In., Number of Pockets 5, Capacity CFM 1650, Air Flow 500 fpm, Initial Resistance 0.40 In.WC, Final Resistance 1 In.WC, Media Area 28 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Reviews