Air Handler

Synthetic Pocket Air Filter, 24x24x18", MERV 14


$37.05
/ea
Sold in multiples of 2 for $74.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x24x18
  • Performance Rating MERV 14
  • Media Color Yellow
  • Media Material Synthetic
  • Number of Pockets 6
See all product information