Pocket Air Filter, Synthetic, 24x24x18"

AIR HANDLER| Zoro #: G3750162| Mfr #: 6B646

$37.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Media Color: Pink
Item: Pocket Air Filter
Media Area: 41 sq. ft.

Technical Specifications

Zoro #: G3750162 Mfr #: 6B646
Media Color: PinkItem: Pocket Air Filter
Media Area: 41 sq. ft.Capacity CFM: 2000
Initial Resistance: 0.45"WCFrame Size: 13/16"
Nominal Height: 24"Nominal Filter Size: 24x24x18
Nominal Width: 24"Nominal Depth: 18"
Max. Temp.: 150 Degrees FNumber of Pockets: 6
Frame Material: 24 ga. Galvanized SteelMERV: 13
Material: SyntheticAir Flow: 500 fpm
Standards: UL 900Final Resistance: 1"WC
Filter Efficiency: 85%Country of Origin (subject to change): India

Product Description

Pocket Air Filter, Media Color Pink, Filter Efficiency 85 Percent, MERV 13, 24x24x18 Nominal Filter Size, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 18 In., Number of Pockets 6, Capacity CFM 1250, Air Flow 500 fpm, Initial Resistance 0.45 In.WC, Final Resistance 1 In.WC, Media Area 41 sq. ft., Frame Material 24 ga. Galvanized Steel, Frame Size 13/16 In., Material Synthetic, Max. Temp. 150 Degrees F, Standards UL 900

Product Reviews